TC-TS 2025/2 U Table Saw 1800W 240V EINTCTS20252

Order Code: ZT1277588P

£154.99 Inc VAT (20%)


Description

The Einhell TC-TS 2025/2 U Table Saw is a powerful device that enables ambitious DIY enthusiasts to work with solid wood, fibreboard and many other similar materials. Its carbide blade always delivers clean, powerful cuts. The height and angle can easily be adjusted with one hand via the 2-in-1 saw blade adjustment. An improved parallel guide makes it easy to realise perfect longitudinal cuts. Comes with left and right table width extensions, ideal for wide workpieces, and a push stick for added safety. Its power cable can be safely and conveniently stowed on the integrated cable holder. Specification Input Power 1,800W No Load Speed 5,000/min. Working Table 563 x 583mm Table Extension Size (Left & Right) 583 x 165mm Saw Blade 250 x 30mm x 24T Swivelling Range 45 Max. Cutting Height 45 65mm, 90 85mm Suction Adaptor & Oslash36mm Weight 18.8kg

See full description
Specifications for TC-TS 2025/2 U Table Saw 1800W 240V EINTCTS20252
  • Blade Diameter
    25cm
  • No Load Speed
    5, 000
  • Cutting Depth at 90°
    85mm
  • Supply Voltage
    24V
  • Bore Diameter
    3mm
  • Depth of Cut (90°)
    85mm
  • Depth of Cut (45°)
    65mm
  • Input Power
    1800W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome