TC-TS 2025/2 U Table Saw 1800W 240V

Order Code: ZT2598703S

£149.99 Inc VAT (20%)


Description

The Einhell TC-TS 2025/2 U Table Saw is a powerful device that enables ambitious DIY enthusiasts to work with solid wood, fibreboard and many other similar materials. Its carbide blade always delivers clean, powerful cuts. The height and angle can easily be adjusted with one hand via the 2-in-1 saw blade adjustment. An improved parallel guide makes it easy to realise perfect longitudinal cuts. Comes with left and right table width extensions, ideal for wide workpieces, and a push stick for added safety. Its power cable can be safely and conveniently stowed on the integrated cable holder. Specification: Input Power: 1,800W No Load Speed: 5,000/min. Working Table: 563 x 583mm Table Extension Size (Left & Right): 583 x 165mm Saw Blade: 250 x 30mm x 24T Swivelling Range: 45° Max. Cutting Height: 45°: 65mm, 90°: 85mm Suction Adaptor: Ø36mm Weight: 18.8kg

See full description
Specifications for TC-TS 2025/2 U Table Saw 1800W 240V
  • Input Power
    1800W
  • Depth of Cut (90°)
    85mm
  • Depth of Cut (45°)
    65mm
  • Power Source
    Corded 240V
  • Blade Diameter
    250mm
  • Bore Diameter
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome