TE-TS 36/210 Li-Solo Power X-Change Table Saw 36V Bare Unit

Order Code: ZT4797915S

£259.99 Inc VAT (20%)


Description

The Einhell TE-TS 36/210 Li-Solo Power X-Change Table Saw can be used to cut soft and hard wood. Its sturdy aluminum table is lightweight, torsion-resistant and has perfect sliding properties. For wider workpieces, the table has extendable extensions on the right. A softstart function protects the engine and also the transmission from false starts. The infinitely variable height adjustment of the saw blade ensures safety in use. There is also an extremely stable parallel stop to ensure precise longitudinal cuts. Its compact design allows it to beintegrated into small workshops or hobby cellars and is also ideal for mobile use. Included in the delivery is an angle stop for accurate mitre cuts from -60 to 60 degrees. The mitre blade can be tilted steplessly to the left by 45. Suction connections on the housing and saw blade guard ensure a clean, dust-free and flour-free workplace. Holders on the housing are used to store all attachments on the device. Supplied with ahigh-quality HM saw blade, which was specially developed for cordless saws. Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger. This table saw needs 2 x 18V batteries to run. Specifications: No Load Speed: 3, 800/min.Cutting Height: 70mm.Max. Ripping Capacity: Right 625mm.Angle Stop (Min./Max.) -60/60.Blade Diameter: 210mm.Weight: 13.15kg.

See full description
Specifications for TE-TS 36/210 Li-Solo Power X-Change Table Saw 36V Bare Unit
  • Blade Diameter
    210mm
  • Power Source
    Cordless 36V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome