TK255 2000W 255mm Table Saw 230 V

Order Code: ZT1718334S

£439.99 Inc VAT (20%)


Description

The Holzmann TK255 is a 254mm Ø portable table saw for general purpose wood cutting. It features a powerful 2000 W soft start motor, die-cast aluminium table, 254 mm Ø TCT sawblade, max. 75 mm cutting height at 90°, and dual function handwheel for blade height and angle 0-45°. It also features an extending pull-out side support table for supporting longer lengths of timber and wider boards. The TK255 is the perfect tool for those looking for an economically priced table saw that can make precise cuts in all types of timber, narrow boards, and wider sheet materials.

See full description
Specifications for TK255 2000W 255mm Table Saw 230 V
  • Blade Diameter
    255mm
  • Supply Voltage
    230V
  • Power Rating
    2000W
  • Product Type
    Table Saw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome