TKHS 315 C Table Saw 2000W 240V

Order Code: ZT2594342S

£329.99 Inc VAT (20%)


Description

The Metabo TKHS 315 C Table Saw is ideal for sawing squared timber, boards, panels and wood-like materials in the workshop and at construction sites. It has a quiet induction motor that is fitted with a motor brake and overload protection. The motor also features restart protection, this prevents unintentional start-up after a power supply interruption. It has a sturdy, sheet steel body that is powder-coated for additional durability. The table-top is galvanised and the table length extension is foldable. Its universal magnetic guide provides precise straight and mitre cuts. Freely height-adjustable saw blade, can be adjusted between 0-85mm. Easy and comfortable setting of the saw blade inclination from the front. Frame and motor are pre-mounted. Supplied with: 1 x 315mm Carbide Saw Blade with Alternately Bevel-Ground Tips (24 teeth), 1 x Wheel set inc. Handles, 1 x Universal Guide, 1 x Table Extension (550 x 800mm), 1 x Chip & Dust Extraction Unit and 1 x Push Stick. Specification: Input Power: 2,000W No Load Speed: 2,980/min. Table Size: 800 x 550mm, Bevel Capacity: 0-45° Cutting Height: 0-85mm Blade Size: 315 x 30mm Cutting Width: Parallel Guide/Rip Fence: 290mm, Mitre Fence: 220mm Dimensions: 1650 x 650 x 1000mm Weight: 62kg

See full description
Specifications for TKHS 315 C Table Saw 2000W 240V
  • Power Source
    Corded 240V
  • Bore Diameter
    30mm
  • Blade Diameter
    315mm
  • Input Power
    2000W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome