TKHS 315 M Site Saw 2500W 240V

Order Code: ZT2594535S

£469.99 Inc VAT (20%)


Description

The Metabo TKHS 315 M Site Saw is a precise, powerful table saw in professional configuration that quickly adapts to every application. It is fitted with a quiet induction motor that has a maintenance-free, robust design with a motor brake and overload protection. It also has restart protection that prevents unintentional start-up after power supply interruption, for complete ease of mind. There is a sturdy parallel guide/ripping fence with quick fastening combined with a mitre fence that has a linear stop, so it can also be used a sliding table. The saw blade height is freely adjustable and the saw blade inclination can be adjusted from the front. It has a sturdy, powder-coated sheet steel design with a galvanised table-top and foldable table length extension. The frame and motor are supplied pre-mounted. Ideal for sawing squared timber, boards, panels and wood-like materials in the workshop and at construction sites. Supplied with: 1 x 300mm 24 Tooth Carbide Saw Blade, 1 x Mitre Fence, 1 x 600 x 800mm Table Extension, 1 x Chip & Dust Extraction Unit, 1 x Push Stick, 1 x Wheel & Handle Set and 1 x Parallel Guide/Rip Fence. Specification Input Power: 2,500W No Load Speed: 3,000/min. Table Size: 800 x 600mm, Bevel Capacity: 0-45° Cutting Height: 0-85mm Cutting Width: Parallel Guide/Rip Fence: 340mm, Mitre Fence: 250mm Weight: 75kg The Metabo TKHS 315 M Site Saw 240 Volt Version.

See full description
Specifications for TKHS 315 M Site Saw 2500W 240V
  • Supply Voltage
    240V
  • Bore Diameter
    30mm
  • Blade Diameter
    315mm
  • Input Power
    2500W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome