0
1

TS254M Table Saw 1500W 240V MPTTS254

Order Code: ZT2594448S

£449.99 Inc VAT (20%)


Description

The Metabo TS254M Table Saw uses a powerful motor with electronic overload protection and a motor brake that stops the blade quickly, within 3 seconds, for increased user safety. There is also a restart protection function that prevents unintentional start-up after power supply interruption and soft start function for long service life of motor and drive. Its easy to change the saw blade thanks to the spindle lock. There is also a dual port dust extraction for low dust emission. Fitted with a precise parallel guide with double clamping and quick fastening for rapid, accurate cuts. The gear guide allows for precise saw blade inclination with automatic resetting to 0&ndash45 after undercuts. With precise, extendable table width extension for extra large working surfaces. The splitting wedge can be lowered without tools for hidden cuts and transport. Has an extremely lightweight design for increased mobility. Supplied with 1 x Carbide Saw Blade, 1 x Push Stick, 1 x Parallel Guide /Rip Fence, 1 x Mitre Fence, 1 x Saw Blade Case and 1 x Chip & Dust Extraction Unit. Specification Input Power 1,500 Watt. No Load Speed 4,200/min. Cutting speed 56 m/s. Max Cutting height (90/45) 80/48mm. Saw blade & Oslash 254 x 30mm. Weight 24.4kg.

See full description
Specifications for TS254M Table Saw 1500W 240V MPTTS254
  • Supply Voltage
    240V
  • Depth of Cut (90°)
    87mm
  • Bore Diameter
    30mm
  • Power Source
    Corded 240V
  • Blade Diameter
    254mm
  • Depth of Cut (45°)
    50mm
  • Input Power
    1500W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome