0
1

TT200EM Water Powered Tile Saw 800W 240V FLVTT200EM

Order Code: ZT1458703S

£259.99 Inc VAT (20%)


Description

The Flexovit TT200EM Clipper is a professional and powerful tilting table top tile saw, that is perfect for mitre cutting, from 0 to 45. The fast and precise locking cutting guide enables a quick set up and accurate cutting. Fitted with an easy filling water tank that has been incorporated into the machine body and has a drain plug to optimised ergonomy and water recycling. There is easy access to the diamond blade, enabling hassle free changing. Delivered in a strong plastic case keeping the machine protected for easy transportation and storage. It also has a lightweight design, making it easy to move and to handle. Includes a FREE 200mm Norton Clipper Ceramic Diamond Blade. Specification Input Power 800W. No Load Speed 2,950/min. Diamond Blade Size 200mm x 25.4 Bore. Max Cutting Depth @ 90 40mm, @45 20mm. Table Size 460 x 360mm. Dimensions (LxWxH) 510 x 400 x 230mm. Weight 16kg.

See full description
Specifications for TT200EM Water Powered Tile Saw 800W 240V FLVTT200EM
  • Supply Voltage
    240V
  • Input Power
    800W
  • Disc Diameter
    200mm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome