Pro ALU840 Dual Staple Gun - 22876001

Pro ALU840 Dual Staple Gun - 22876001

Order Code: ZT5597450SCopy

£55.99 Inc VAT (20%)


Description

Powerful, ergonomically superior aluminium staple gun for demanding, professional applications and precision operation. High performance and long working life allow it to be used regularly. Other features include a 2-step force adjuster, which can be set to reflect different types of material and the length of staple being used. The ALU840 is suitable for many tough jobs including fastening thinner boards or Masonite or material such as insulation, damp proof coursing, plastic wrap, cardboard, or other items that demand high levels of fastening.

See full description
Specifications for Pro ALU840 Dual Staple Gun - 22876001
  • Material
    Aluminium
  • Product Type
    Staple Gun