Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Fastening Tools
Tacker Staples
T50 Staples 14mm
By Arrow
Order Code:
ZT4969580S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/tools-and-machining/tacker-staples/t50-staples-14mm/p/ZT4969580S
Add to quotation
View all Tacker Staples
Description
Arrow T50 Staples 14mm 9/16" Heavy duty Pack 1250
Tags:
#BulkDiscount
Specifications
Specifications for T50 Staples 14mm
Pack Quantity
1250
Type
Heavy Duty
Length
14mm
Product Type
Staples
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome