X0900208 Hammer Tacker
0
1
2
3
4
5

X0900208 Hammer Tacker

Order Code: ZT4674927SCopy

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

The XTrade X0900208 Hammer Tacker is suitable for insulation, roofing, carpeting, upholstery and poly sheeting applications. It can be used with flat wire staples of leading brands in sizes 6mm -10mm (1/4in - 3/8in) Staples are not included. Elevate your construction efficiency with the XTrade Hammer Tacker – offering stapling precision and durability. Engineered by XTrade, this tool combines innovative features and unparalleled benefits, setting it apart as the go-to-choice for the trade and DIYers alike.

Features:​
Heavy-Duty Durability: Crafted for robust performance with an all-steel construction and hardened high carbon steel component parts, the XTrade Hammer Tacker is designed to tackle even the toughest projects delivering durability that stands the test of time
User-Friendly Design: Lightweight and ergonomic, this tool minimises user fatigue, providing comfort during extended use. The intuitive design ensures ease of handling for enhanced productivity
Secure Grip: Benefit from the single-handed 4-way ergonomic grip that offers a secure grip with every staple, guaranteeing a tight and lasting fastening solution for all your needs
Time-Efficient Stapling: Experience the efficiency of swift and accurate stapling with easy jam clearing and precision lock rear loading, reducing downtime and boosting productivity
Specification:
Part Number: X0900208
Staple Sizes: 6mm -10mm (1/4in - 3/8in)

See full description
Specifications for X0900208 Hammer Tacker
  • Product Type
    Hammer Tacker