Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Tapping Tools
Tap Extensions
Stainless Steel Flexihose Extension for Stainless Steel Drum Tap
By Hartle IGE
Order Code:
ZT1047890X
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 +
£18.59
7%
1
Add to basket
Get it in
12-15
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/tap-extensions/stainless-steel-flexihose-extension-for-stainless-steel-drum-tap/p/ZT1047890X
Add to quotation
View all Tap Extensions
Description
BTSSE
Flexible, screw attachment. Suitable for use with stainless steel body tap.
Tags:
#BulkDiscount
Specifications
Specifications for Stainless Steel Flexihose Extension for Stainless Steel Drum Tap
Weight
102g
MFR Part No.
BTSSE
Material
Stainless Steel
Product Type
Extension