11/16" (18mm) 4-FLUTE Tap Extractor

Order Code: ZT3957523S

£40.99 Inc VAT (20%)


Description

The fingers of these Walton tap extractors are specially engineered out of hardened steel to remove most tap sizes with varying flute patterns. This effective method has been used since 1908. Guaranteed to minimise damage to the thread whilst effectively grasping onto broken taps, the product is available in a range of sizes.

Features and Benefits
• Simple and effective way of removing taps without the need for other more invasive tools
• Ensures no damage is done to the tap upon extraction
• Available in a variety of sizes, all with 4 flutes to suit your needs
• Manufactured from hardened steel for durability
• Tried and tested product since 1908 for guaranteed expertise

Typical Applications
• DIY
• Plumbing
• Engineering
• Automotive

See full description
Specifications for 11/16" (18mm) 4-FLUTE Tap Extractor
  • Number of Flutes
    4
  • Tap Extractor Sizes
    11/16inin
    18mmin
  • MFR Part No.
    10684
  • Type
    Tap Extractor - 4 Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome