0
1

Carton Top Stapler

Order Code: ZT1051135X

£142.99 Inc VAT (20%)


Description

This easy to use hand operated carton stapler has been designed for accurate sealing of carton top flaps. Using 32mm x 15 or 18mm staples. Four position staple depth adjustment. Supplied with free staple remover.

Specifications for Carton Top Stapler
  • Material
    Metal
  • Colour
    Blue
  • Type
    Stapler
  • Model Number
    MAN27
  • MFR Part No.
    MAN27
  • Sheet Capacity
    n/a

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome