Product Type: Carton top staplers.
Type: Pneumatic carton stapler.Air powered stapler for high volume carton top sealing. Heavy duty construction. Compatible with Stronghold 32-15S and 32-18S staples. Large staple capacity reduces downtime between staple reloading. Staple capacity: 100. Weight 2.52kg. H x W x L mm: 220 x 115 x 410. Max operating pressure: 8 bar. Optimum working pressure: 5.7 bar. Air consumption: 0.067m/min (2.4 cfm) @ 5.7 bar, running at 60 cycles/minute. Requires compressor or air supply for use.