1/16"-3/4" Traditional Tap Wrench Set 2-Pce
0
1
2

1/16"-3/4" Traditional Tap Wrench Set 2-Pce

Order Code: ZT1157484X

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 - 9£20.154%
10 - 19£19.318%
20 +£18.4712%


Description

With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.

Tap Wrench Set
Contents:
Square size: 2.8 - 5mm and 4.3 - 14mm.

See full description
Specifications for 1/16"-3/4" Traditional Tap Wrench Set 2-Pce
  • Square Size
    4.00 - 12.00mm
    2.80 - 5.00mm
  • Minimum Square Size
    2.80mm
  • Maximum Square Size
    12.00mm
  • Includes
    4mm to 12mm
    (2) Standard Length Tap Wrenches: 2.8mm to 5.0mm
  • Bar Wrench Overall Length
    180.0mm
    360.0mm
  • Minimum Tap Size
    1/16in
  • Tap Wrench Type
    Straight-Handle Bar
  • Number of Pieces
    2
  • Maximum Tap Size
    3/4in
  • Type
    Tap Wrench Set
  • Dimensions Standard
    ISO 529
  • T-Handle Adjustability
    Fixed Handle
  • MFR Part No.
    KEN-518-8480K