28PC Tap and Drill Set

28PC Tap and Drill Set

Order Code: ZT3297036SCopy

£42.99 Inc VAT (20%)


Description

All-round set comprising seven sizes of tap (taper, secondary and bottoming) and seven HSS drills. Packed in case with display sleeve.

CONTENTS:
• Taper, secondary and bottoming taps size: 3 x 0.5, 4 x 0.7, 5 x 0.8, 6 x 1.0, 8 x 1.25, 10 x 1.5 and 12 x 1.75.
• Metric HSS drills size: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5 and 10.2mm.

See full description
Specifications for 28PC Tap and Drill Set
  • Number of Pieces
    28
  • Drill Material
    High Speed Steel
  • Tap Thread Standard
    Metric
  • Drill Finish/Coating
    Uncaoted
  • Minimum Drill Size
    2.5mm
  • Maximum Drill Size
    10.2mm
  • Tap Material
    High Speed Steel
  • MFR Part No.
    40891
  • Tap Size Included
    3 x 0.5
    4 x 0.7
    5 x 0.8
    6 x 1.0
    8 x 1.25
    10 x 1.5
    12 x 1.75
  • Threading Tap Type
    Hand Tap
  • Size System
    Metric