45 Piece Tungsten Steel Tap & Die Set

Order Code: ZT2622681S

£101.99 Inc VAT (20%)


Description

High quality tungsten alloy steel set containing popular metric tap and dies with accessories to suit. Heat treated and tempered for strength and durability. Tapered coarse and fine taps start easily and prevent over threading. Dies are split to allow for fine adjustment of core diameter. Sizes M6-M24 packed in metal case for safe keeping. Suitable for cleaning, cutting new or chase lightly damaged internal and external threads. Contains 20 taps, 20 split dies (adjustable), 2 tap wrenches in small (M6 to M12) and large (M8 to M24). 2 x 2" diameter die stock with (1 1/2") adaptor. 1 screw driver. Sizes: 1 1/2" Dies M6 x 1.0, M6 x 0.75, M8 x 1.0, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2.0, M16 x 1.5, M16 x 2.0, M18 x 1.5, M18 x 2.5. 2" inch dies M20 x 1.5, M20 x 2.5, M22 x 1.5, M22 x 2.5, M24 x 1.5, M24 x 3.0. Taps M6 x 1.0, M6 x 0.75, M8 x 1.0, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, M14 x 1.5, M14 x 2.0, M16 x 1.5, M16 x 2.0, M18 x 1.5, M18 x 2.5, M20 x 1.5, M20 x 2.5, M22 x 1.5, M22 x 2.5, M24 x 1.5, M24 x 3.0.

See full description
Specifications for 45 Piece Tungsten Steel Tap & Die Set
  • Number of Taps
    20
  • Product Type
    Tap & Die Set
  • Thread Standard
    Metric
  • Case Type
    Metal Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome