Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Tap Sets
5/32" X 32 BSW HSGT Tap Set
By Workshop
Order Code:
ZT1159199X
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.88
8%
20 +
£12.32
12%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/tap-sets/5-32-inch-x-32-bsw-hsgt-tap-set/p/ZT1159199X
Add to quotation
Schedule an order and save 5%
View all Tap Sets
Description
BSW - British Standard Whitworth
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Specifications for 5/32" X 32 BSW HSGT Tap Set
Thread Size
5/32
Material Grade
M2
Chamfer
Plug; Second; Taper
Thread Standard
BSW
Material
High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome