Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Tap Sets
5/32 x 32 BSW Set HSS ISO529 Bright Straight Flute Tap
By Presto
Order Code:
ZT1047013P
Copy
£60.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 30th Apr
In Stock
GBP
60.99
https://www.zoro.co.uk/shop/tools-and-machining/tap-sets/5-32-x-32-bsw-set-hss-iso529-bright-straight-flute-tap/p/ZT1047013P
Add to quotation
View all Tap Sets
Description
5/32 x 32 BSW Set HSS ISO529 Bright Straight Flute Tap
Specifications
Specifications for 5/32 x 32 BSW Set HSS ISO529 Bright Straight Flute Tap
Threading Tap Type
Machine Tap
Material
HSS
Thread Standard
BSW
Product Type
Straight Flute Tap
Flute Type
Straight
Finish
Bright