79203 Tap & Die Set 37 PC

Order Code: ZT1096401S

£79.99 Inc VAT (20%)
£89.9911% off


Description

Tap, die and drill set

Features and Benefits
• Manufactured from carbon steel
• Supplied with plastic insert within a steel storage case
• Contains the correct drill bits for tapping

Typical Applications
• Taps and dies suitable for cleaning and cutting threads
• Mild steel
• Aluminium

See full description
Specifications for 79203 Tap & Die Set 37 PC
  • Number of Pieces
    27
  • MFR Part No.
    79203
  • Tap Type
    Straight Flute
  • Thread Standard
    Metric
  • Kit Type
    Tap, Die & Drill Set
  • Threading Tap Type
    Hand Tap
  • Smallest Thread Size
    3mm
  • Largest Thread Size
    12mm
  • Number of Taps
    24
  • Thread Size Range
    3mm - 12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome