Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Taps
Tap Sets
E500 M12X1.75MM NO7 Tap Set
By Dormer
Order Code:
ZT1160063X
£32.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£32.99
0%
5 - 9
£31.67
4%
10 +
£30.35
8%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
32.99
https://www.zoro.co.uk/shop/tools-and-machining/tap-sets/e500-m12x1-75mm-no7-tap-set/p/ZT1160063X
Add to quotation
Schedule an order and save 5%
View all Tap Sets
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for E500 M12X1.75MM NO7 Tap Set
Tap Type
Straight Flute
MFR Part No.
E500M12NO7
Thread Standard
Metric Coarse
Thread Size
M12 x 1.75mm
Chamfer
Second
Plug
Material
High Speed Steel
Square Width
7.1mm
Finish/Coating
Bright
Number of Pieces
2
Shank Diameter
9mm
Overall Length
89mm
Thread Length
22mm
Series
E500
Threading Tap Type
Hand Tap
ISO Category
P
K
N
Model Number
E500
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome