0
1

E513 M10x1mm HSS Straight Flutetap Set ISO 529

Order Code: ZT1037812P

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Series E513 HSS Straight Flute No.6 Tap Set

Features and Benefits
• Metric Fine
• HSS
• Bright finish
• Straight flute for through or blind holes
• 1.5xD
• Manufactured to ISO 529
• Sizes M10 to M25

Contents
• Set Includes Taper, Second and Plug Taps
• Taper - 7-10 pitch chamfer length
• Second - 3-5 pitch chamfer length
• Bottoming - 1-2 pitch chamfer length


Typical Applications
• Hand or machine taps for use on a wide variety of materials

See full description
Specifications for E513 M10x1mm HSS Straight Flutetap Set ISO 529
  • Number of Pieces
    3
  • Overall Length
    80mm
  • Tap Type
    Straight Flute
  • Shank Diameter
    10mm
  • Thread Standard
    Metric Fine
  • Chamfer
    Plug
    Second
    Taper
  • Square Width
    8mm
  • Finish/Coating
    Bright
  • Material
    High Speed Steel
  • MFR Part No.
    E513M10X1.0NO6
  • Thread Size
    M10 x 1
  • Thread Length
    18mm
  • Series
    E513
  • ISO Category
    K
    P
    N
  • Threading Tap Type
    Hand Tap
  • Model Number
    E513

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome