0
1

E524 9/16"x18UNF Straight Flute Tap Set ISO 529

Order Code: ZT3469370S

£109.99 Inc VAT (20%)


Description

Series E524 straight flute high speed steel, straight flute unified national fine thread hand tap sets is a versatile tool, suitable for hand and machine tapping.

Features and Benefits
• 1.5 x D usable tool depth to diameter ratio for versatile threading in through or blind holes
• Unified national fine thread construction
• Straight flute taps
• Right hand rotation
• High speed steel tap with bright finish enhances tool durability and performance
• 2B tolerance guarantees precise and reliable thread fits

Typical Applications
• Free machining
• Plain carbon steel
• Copper
• Copper alloys
• Suitable for tapping in blind or through-holes

Standards
• ISO 529 - hand tap standard
• Sets include 1 of each tap: Taper, Second, and Plug

See full description
Specifications for E524 9/16"x18UNF Straight Flute Tap Set ISO 529
  • Chamfer
    Set
  • Series
    E524
  • Thread Standard
    UNF
  • Number of Pieces
    3
  • Tap Type
    Straight Flute
  • Thread Size
    9/16in
  • Thread Length
    24mm
  • Material
    High Speed Steel
  • Shank Diameter
    9mm
  • Overall Length
    95mm
  • Finish/Coating
    Bright
  • MFR Part No.
    5976210
  • Square Width
    9mm
  • ISO Category
    P
    K
    N