Heavy Duty Stapler 80 Sheets. Efficient Stapler for Heavy Duty Tasks Includes Staple Cassettes Silver

Order Code: ZT1058816S

£103.99 Inc VAT (20%)


Description

Heavy duty stapler for everyday use. This stapler uses staple cassettes (4 cassettes available) for increased efficiency. Perfect for postroom and office.

Specifications for Heavy Duty Stapler 80 Sheets. Efficient Stapler for Heavy Duty Tasks Includes Staple Cassettes Silver
  • MFR Part No.
    55510084
  • Depth
    300.0mm
  • Colour
    silver
  • Weight
    0.95kg
  • Height
    75.0mm
  • Width
    140.0mm
  • Material
    Metal, Plastic
  • Throat Depth
    4cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome