HSS-Co M3-M8 'black Ring' Spiral Flute Tap Set - DIN 371 -5 Piece

Order Code: ZT1162432X

£47.99 Inc VAT (20%)
£52.999% off
QuantityPriceDiscount
1 - 4£47.990%
5 - 9£46.074%
10 +£44.158%


Description

The Swiss+Tech® Black Ring bright finish spiral flute HSS-E machine taps are for blind holes. Taper lead to DIN form C.

Contents:
M3 x 0.5mm Pitch 2.5mm Thread length
M4 x 0.7mm Pitch 3.3mm Thread length
M5 x 0.8mm Pitch 4.2mm Thread length
M6 x 1.0mm Pitch 5.0mm Thread length
M8 x 1.25mm Pitch 6.8mm Thread length

For all technical specifications please refer to our catalogue.

See full description
Specifications for HSS-Co M3-M8 'black Ring' Spiral Flute Tap Set - DIN 371 -5 Piece
  • Thread Standard
    Metric Coarse
  • Tap Type
    Spiral Flute
  • Finish/Coating
    Bright
  • Class of Fit
    6H
  • Dimensions Standard
    DIN 371
  • Material
    Vanadium High Speed Steel
  • Number of Pieces
    5
  • Coolant Delivery
    External
  • Maximum Tap Size
    M8mm
  • Minimum Tap Size
    M8mm
  • Overall Length
    70mm
    56mm
    63mm
    80mm
    90mm
  • Thread Length
    6.8mm
    5mm
    2.5mm
    3.3mm
    4.2mm
  • Thread Size
    M5x0.8, M6x1
    M3x0.5
    M8x1.25
    M4x0.7
  • Shank Diameter
    4.5mm
    8mm
    3.5mm
    6mm
  • Number of Flutes
    3
  • Tapping Depth
    12.5mm
    20mm
    10mm
    15mm
    7.5mm
  • Material Grade
    M35
  • Ring Colour
    Black
  • Thread Direction
    Right Hnd
  • Material Application
    Stainless Steel
    Aluminium Alloys
    Magnesium,
    Mild Steel
    Zinc
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome