HSS-Co M3-M8 'black Ring' Spiral Point/Gun Nose Tap Set - 5 Piece - DIN 371

Order Code: ZT1162431X

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

The Swiss+Tech® Black Ring bright finish spiral point HSS-E machine taps are for through holes. Taper lead to DIN form B.

Contents:
M3 x 0.5mm Pitch 2.5mm Thread length
M4 x 0.7mm Pitch 3.3mm Thread length
M5 x 0.8mm Pitch 4.2mm Thread length
M6 x 1.0mm Pitch 5.0mm Thread length
M8 x 1.25mm Pitch 6.8mm Thread length

For all technical specifications please refer to our catalogue.

See full description
Specifications for HSS-Co M3-M8 'black Ring' Spiral Point/Gun Nose Tap Set - 5 Piece - DIN 371
  • Material
    Cobalt High Speed Steel
  • Number of Pieces
    5
  • Finish/Coating
    Bright
  • Thread Standard
    Metric Coarse
  • Tap Type
    Spiral Point
  • Coolant Delivery
    External
  • Dimensions Standard
    DIN 371
  • Class of Fit
    6H
  • Minimum Tap Size
    M8mm
  • Maximum Tap Size
    M8mm
  • Shank Diameter
    4.5mm
    8mm
    3.5mm
    6mm
  • Thread Size
    M5x0.8, M6x1
    M4x0.7
    M3x0.5
    M8x1.25
  • Thread Length
    5mm
    6.8mm
    2.5mm
    3.3mm
    4.2mm
  • Overall Length
    70mm
    63mm
    90mm
    80mm
    56mm
  • Number of Flutes
    3
  • Thread Direction
    Right Hnd
  • Material Grade
    M35
  • Tapping Depth
    10mm
    15mm
    20mm
    7.5mm
    12.5mm
  • Material Application
    Aluminium Alloys
    Magnesium,
    Stainless Steel
    Zinc
    Aluminium
    Mild Steel
  • Ring Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome