HSS Combination Drill & UNF Tap Set - NO.10 - 1/2" - 24 Pieces
0
1
2

HSS Combination Drill & UNF Tap Set - NO.10 - 1/2" - 24 Pieces

Order Code: ZT1158041XCopy

£65.99 Inc VAT (20%)
£79.9917.5% off
QuantityPriceDiscount
1 - 4£65.990%
5 +£63.354%

Order by 3pm, get it Tomorrow
Specifications for HSS Combination Drill & UNF Tap Set - NO.10 - 1/2" - 24 Pieces
  • Maximum Drill Size
    11.5mm
  • Drill Size Included
    4.1 - 11.5
  • Number of Pieces
    24
  • Drill Finish/Coating
    Blue
  • Drill Material
    High Speed Steel
  • Standards Met
    ANSI B94 -11M
    BS328
    DIN 338N
  • Minimum Tap Size
    No.10
  • Tap Chamfer
    Bottoming
    Second
    Taper
  • Tap Material
    High Speed Steel
  • Minimum Drill Size
    4.1mm
  • Case Type
    Metal Case
  • Tap Finish/Coating
    Blue
  • Tap Thread Standard
    UNF
  • System of Measurement
    Inch
  • Set Type
    Drill & Taps
  • Threading Tap Type
    Hand Tap
  • Tap Size Included
    01-Febin
  • Maximum Tap Size
    01-Febin