L114303 M3-M12 HSS-E 14 Piece Spiral Point Tap & Drill Sets

L114303 M3-M12 HSS-E 14 Piece Spiral Point Tap & Drill Sets

Order Code: ZT1162434XCopy

£499.99 Inc VAT (20%)


Description

E297 - Spiral Point
DIN Tap & Drill Set -
14 Pieces
Yellow Shark for low alloy steels: M3, M4, M5, M6, M8, M10, M12.
A002 TiN coated jobber drills: 2.5, 3.3, 4.2, 5.0, 6.8, 8.5, 10.2mm.

See full description
Specifications for L114303 M3-M12 HSS-E 14 Piece Spiral Point Tap & Drill Sets
  • Minimum Drill Size
    2.5mm
  • MFR Part No.
    L114303
  • System of Measurement
    Metric
  • Minimum Tap Size
    M3mm
  • Drill Finish/Coating
    Tin Tipped
  • Tap Thread Standard
    Metric
  • Maximum Drill Size
    10.2mm
  • Tap Material
    High Speed Steel
  • Maximum Tap Size
    M12mm
  • Number of Pieces
    14
  • Drill Material
    High Speed Steel
  • Series
    E114