Metric Fine HSS Ground Thread Taps - Sets of Three


Select
£23.99 Inc VAT (20%)
Up to 40% off


See all variants from £23.99

Description

Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.

Features
• HSS construction for increased cutting strength
• Precision ground flutes for increased cutting accuracy
• Excellent heat and wear resistant properties
• Manufactured with a bright finish

Typical Applications
• Class 2 thread forms / medium fit tolerance

Contents
• 1 each, taper, second and plug lead

Standards
• Manufactured to ISO 529

Feature Attributes

Material:
High Speed Steel
Finish/Coating:
Bright
Tap Type:
Straight Flute
Thread Standard:
Metric Fine
Chamfer:
Taper,Second,Plug
Number of Pieces:
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome