Metric Tap & Die Set 40 Piece
0
1

Metric Tap & Die Set 40 Piece

Order Code: ZT2116157SCopy

£103.99 Inc VAT (20%)


Description

Metric tap & die set, from M3 to M12 with two thread pitches per size, including die wrench, tap wrench, centre punch and thread pitch gauge. 17 taps & dies, sizes: M3 x 0.5, M3 x 0.6, M4 x 0.7, M4 x 0.75, M5 x 0.8, M5 x 0.9, M6 x 0.75, M6 x1.0, M7 x 1.0, M7 x 1.25, M8 x 1.0, M8 x 1.25, M10 x 1.25, M10 x 1.5, M12 x 1.5, M12 x 1.75, 1/8 NPT27.25mm die wrench 25mm, tap wrench (3 - 12mm). T-handle wrench, 3mm flat screwdriver, folding pitch gauge and centre punch. Brass wire brush for thread cleaning.

See full description
Specifications for Metric Tap & Die Set 40 Piece
  • Thread Size
    M3
    M4
    M5
    M6
    M7
    M8
    M10
    M12
  • Thread Standard
    Metric
  • Product Type
    Metric Tap & Die Set