Monoblock Tap Spanner Set, 3 Piece

Monoblock Tap Spanner Set, 3 Piece

Order Code: ZT3376792SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

The BlueSpot Tools Monoblock Tap Spanners are manufactured from carbon steel with a galvanised finish for increased durability. Widely used in the installation and maintenance of pipes, automobiles and faucets. Ideal for use in small spaces. Double ended design.

This set contains the following:

3 x Monoblock Tap Spanners: 8 x 9mm, 10 x 11mm and 12 x 13mm.
1 x Tommy Bar 150mm.

Specification:

Spanner Length: 185mm.

Technical Specs
Spanner Length: 185mm.

See full description
Specifications for Monoblock Tap Spanner Set, 3 Piece
  • Box Type
    Set
  • Material
    Carbon Steel
  • Set Quantity
    3
  • Finish
    Galvanised