0
1
2
3

PS141 Pneumatic Stapler -No.12 Staples 6-16mm

Order Code: ZT1028871X

£74.99 Inc VAT (20%)


Description

The Rapid PS141 is a professional pneumatic stapler with an elongated nose that delivers power and precision even under demanding usage.

Features and Benefits
• Strong, lightweight magnesium body and compact size offer easier handling and operation
• 360° adjustable air exhaust keeps dust away from working surfaces
• Quick reload system
• Comfort grip and no mar-pad, which protects working surfaces.
• For use with No. 12 flat wire staples 6-16 mm leg length

Contents
• Safety glasses
• Oil pot
• Wrenches and starter set of 300 No. 12 10mm staples

Typical Applications
• Ideal for intensive work on upholstery, padding and all kinds of fabric

See full description
Specifications for PS141 Pneumatic Stapler -No.12 Staples 6-16mm
  • Exhaust Location
    360º Adjustable Exhaust
  • Staple Magazine Capacity
    150
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Staple Range
    No 12
  • MFR Part No.
    PS141
  • Weight
    0.75kg
  • Staple Leg Length
    6-16mm
  • Power Source
    Air
  • Staple Leg Width
    6 - 16mm
  • Features
    360º Adjustable Exhaust
  • Staple Leg Depth
    8mm
  • Air Pressure
    72 - 101psi
  • Air Inlet Size
    1/4in
  • Item
    Air Staple Gun
  • Gauge
    0.7 x 0.5 mm
  • Model Number
    PS141

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome