1/4'' + 1/2'' Universal Tool Set 130 Parts Hexagonal

Order Code: ZT4131461S

£859.99 Inc VAT (20%)
£899.994% off


Description

1/4'' + 1/2'' universal tool set, 130 parts, hexagonal. Supplied = assembled. Number of parts = 130 pcs. Product type = tool kits. Hexagonal. FlankTraction profile. Matt satin finish. Chrome-vanadium. In an elegant aluminium case. The following tools are included: 1 x ERGOTORQUE diagonal side cutter, 160 mm 1 x ERGOTORQUE combination pliers, 180 mm 1 x ERGOTORQUE telephone pliers, 200 mm 1 x water pump pliers, 240 mm, 10'' 1 x mechanics' nippers, 250 mm 1 x ERGOTORQUE VDE straight slot screwdriver, 3 mm 1 x ERGOTORQUE VDE PH screwdriver, PH1 1 x ERGOTORQUE VDE PH screwdriver, PH2 1 x fitter's hammer with hickory handle, 300 g 1 x set of five star profile hex keys, bore hole, long, 9 pcs 1 x set of ball head hexagon socket keys, XL, 9 pcs 1 x drift punch, chisel and centre punch set, 5 pcs 1 x ERGOTORQUEplus straight slot screwdriver, 4 mm, 180 mm long 1 x ERGOTORQUEplus straight slot screwdriver, 8 mm, 265 mm long 1 x ERGOTORQUEplus screwdriver, PH1, 180 mm 1 x ERGOTORQUEplus screwdriver, PH2, 205 mm 1 x ERGOTORQUEplus screwdriver, PZ1, 180 mm 1 x ERGOTORQUEplus screwdriver, PZ2, 205 mm 1 x 1/4'' ERGOTORQUEplus bit screwdriver, 205 mm 1 x aluminium spirit level, 300 mm 1 x tape measure with stop, black/red, 5 m, 19 mm 1 x pocket calliper 0 - 150 mm, 235 mm 1 x 1/4'' MINI ratchet with DUAL function 1 x combination spanner, angled, 8 mm 1 x combination spanner, angled, 9 mm 1 x combination spanner, angled, 10 mm 1 x combination spanner, angled, 11 mm 1 x combination spanner, angled, 12 mm 1 x combination spanner, angled, 13 mm 1 x combination spanner, angled, 14 mm 1 x combination spanner, angled, 16 mm 1 x combination spanner, angled, 17 mm 1 x combination spanner, angled, 19 mm 1 x combination spanner, angled, 22 mm 1 x telescopic magnetic holder, 130 - 630 mm 1 x adjustable spanner, 28 mm 1 x small red hand bow saw, 150 mm 1 x universal cutter with snap-off blade 18 mm 1 x 1/2'' extension, 125 mm 1 x 1/2'' extension, 250 mm 1 x 1/2'' T-handle with slide, 250 mm 1 x 1/2'' cardan joint 1 x 1/4'' extension with hexagon drive, 50 mm 1 x 1/4'' extension with hexagon drive, 100 mm 1 x 1/4'' square screwdriver, 150 mm 1 x 1/4'' cardan joint 1 x 1/4'' bit set, 32 pcs 1 x voltage tester with protective insulation 150 - 250 V, 145 mm 1 x 1/4'' bit adapter socket, with clamping ring 1 x 1/2'' reversible ratchet, 72-tooth 1 x 1/4'' reversible ratchet, 72-tooth 1 x 1/2'' in-hex socket, 10 mm 1 x 1/2'' in-hex socket, 11 mm 1 x 1/2'' in-hex socket, 12 mm 1 x 1/2'' in-hex socket, 13 mm 1 x 1/2'' in-hex socket, 14 mm 1 x 1/2'' in-hex socket, 15 mm 1 x 1/2'' in-hex socket, 16 mm 1 x 1/2'' in-hex socket, 17 mm 1 x 1/2'' in-hex socket, 18 mm 1 x 1/2'' in-hex socket, 19 mm 1 x 1/2'' in-hex socket, 21 mm 1 x 1/2'' in-hex socket, 22 mm 1 x 1/2'' in-hex socket, 24 mm 1 x 1/2'' in-hex socket, 27 mm 1 x 1/2'' in-hex socket, 30 mm 1 x 1/2'' in-hex socket, 32 mm 1 x 1/4'' in-hex socket, 4 mm 1 x 1/4'' in-hex socket, 4.5 mm 1 x 1/4'' in-hex socket, 5 mm 1 x 1/4'' in-hex socket, 5.5 mm 1 x 1/4'' in-hex socket, 6 mm 1 x 1/4'' in-hex socket, 7 mm 1 x 1/4'' in-hex socket, 8 mm 1 x 1/4'' in-hex socket, 9 mm 1 x 1/4'' in-hex socket, 10 mm 1 x 1/4'' in-hex socket, 11 mm 1 x 1/4'' in-hex socket, 12 mm 1 x 1/4'' in-hex socket, 13 mm

See full description
Specifications for 1/4'' + 1/2'' Universal Tool Set 130 Parts Hexagonal
  • Product Type
    Universal Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome