1. Tools & Machining/
  2. Cutting Tools/
  3. Taps/
  4. Tap Sets
Series E500 HSS Straight Flute No.6 Tap Set  - Metric
0
1

Series E500 HSS Straight Flute No.6 Tap Set - Metric


Select
See all variants from
£22.99Inc VAT (20%)
Up to 15% off

See all variants from £22.99

Description

Series E500 HSS straight flute tap set is manufactured form hardy high-speed steel with a bright finish, ideal or hand or machine tapping in a wide variety of materials.

Features and Benefits
• HHS construction for strength and rigidity
• Versatile can be used for hand and machining applications
• Straight flute for through or blind holes

Standards
• Manufactured to ISO 529

Contents
• Set No.6 contains Taper, Second and Plug Taps
• Taper - 7-10 pitch chamfer length
• Second - 3-5 pitch chamfer length
• Plug - 1-2 pitch chamfer length

Notes
• Sizes M1 to M24

See full description

Feature Attributes

Thread Standard:
Metric Coarse
Material:
High Speed Steel
Number of Pieces:
3
Tap Type:
Straight Flute
Finish/Coating:
Bright
Chamfer:
Plug,Taper,Second
More attributes