Tap & Die Set 17PC Metric

Tap & Die Set 17PC Metric

Order Code: ZT1222803PCopy

£34.99 Inc VAT (20%)


Description

High quality carbon steel taps and dies. Dies have machined lead-ins for ease of use. Includes one long handled adjustable tap wrench with professional type sliding jaw. Steel die holder with retention screws, suitable for dies from M3 up to M12 and metric thread gauge. Supplied in storage case.

Specifications for Tap & Die Set 17PC Metric
  • MFR Part No.
    AK321
  • Weight
    0.62kg
  • Number of Pieces
    17
  • Material
    Carbon Steel
  • Product Type
    Tap & Die Set