Three Way Connector - FLO70300581

Order Code: ZT4183940S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Flopro Three Way Connector for the easy connection and separation of 3 hoses. This ultra-tough three-way connector is designed to branch a hose in two different directions. Made from premium grade plastic, UV resistant. The connector is guaranteed to fit all watering brands.

Specification: Diameter: 12.5mm (1/2in) .

See full description
Specifications for Three Way Connector - FLO70300581
  • Material
    Plastic
  • Type
    Hose Connector
  • Fitting Type
    Three Way Connector

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome