TI1 Tap Kit Set, 21 Piece HLL08GTI1
0
1

TI1 Tap Kit Set, 21 Piece HLL08GTI1

Order Code: ZT1284188PCopy

£369.99 Inc VAT (20%)


Description

The Halls 21 Piece Tap Kit is supplied in a durable metal tin with metal hinges. Each tap is labelled for easy identification. Containing 3 x of each M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1, M8 x 1.25, M10 x 1.5 and M12 x 1.75.

Specifications for TI1 Tap Kit Set, 21 Piece HLL08GTI1
  • Type
    Tap Set
  • Thread Type
    Tap Set
  • Product Type
    Tap Kit Set
  • Material
    Metal
  • Number of Pieces
    21