TTTD17 Rethreading Tap & Die Set, 17 Piece TENTTTD17

Order Code: ZT1295075P

£82.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Teng Tools tap and die set is ideal for repairing screw threads. Taps cut a thread on the inside surface of a hole, creating a female surface which functions like a nut. Dies, on the other hand, cut a thread on a preformed cylindrical rod, which creates a male threaded piece which functions like a bolt. This 17-piece set contains 7 metric taps and dies of each dimension, a tap wrench, a die stock and a screw pitch gauge. The tools are supplied in a handy storage tray. The TTTD17 tap and die set contains the following 7 x Metric dies 3 x 0.5mm, 4 x 0.7mm, 5 x 0.8mm, 6 x 1.0mm, 8 x 1.25mm, 10 x 1.5mm and 12 x 1.75mm. 7 x Metric taps 3, 4, 5, 6, 8, 10 and 12mm. 1 x Tap handle capacity 3 to 12mm. 1 x Die handle with adjustment screw capacity 3 to 12mm. 1 x Screw pitch gauge.

See full description
Specifications for TTTD17 Rethreading Tap & Die Set, 17 Piece TENTTTD17
  • MFR Part No.
    TC30
  • Type
    Tap and Die Set
  • Tray Type
    Tap and Die Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome