1. Tools & Machining/
  2. Cutting Tools/
  3. Tapping Tools/
  4. Tap Wrenches
Bar Type Tap Wrenches

Bar Type Tap Wrenches


3 Variants From
£9.99

Inc VAT (20%)

Up to 33% off
See 3 Product Variants
£9.99

Description

Ductile steel body with a knurled locking nut ensuring no loss of grip during use.

Feature Attributes

Dimensions Standard:

ISO 529

Number of Pieces:

1

Tap Wrench Type:

Straight-Handle Bar

T-Handle Adjustability:

Sliding Handle

Type:

Tap Wrench