0
1

Traditional Tap Wrench & Diestock Set 5-Pce

Order Code: ZT1157483X

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Contents
Diestocks: 1” x 13/16”,1” x 1”, 1” x 15/16”.
Tap wrenches (square size): 1 x 2.8 - 5.0mm and 1 x 4.0 - 10.0mm.

Specifications for Traditional Tap Wrench & Diestock Set 5-Pce
  • Dimensions Standard
    ISO 529
  • Square Size
    2.80 - 5.00mm
    4.00 - 10.00mm
  • Minimum Square Size
    2.80mm
  • Includes
    1in
    (3) Die Stocks: 13/16in
    1-15/16in
    4mm to 10mm
    (2) Standard Length Tap Wrenches: 2.8mm to 5.0mm
  • Type
    Tap Wrench & Die Stock Set
  • Maximum Square Size
    10.00mm
  • T-Handle Adjustability
    Fixed Handle
  • Number of Pieces
    5
  • Die Stock Overall Length
    275mm
    175mm
    280mm
    210mm
    150mm
  • Maximum Tap Size
    10.0mm
  • Minimum Tap Size
    2.8mm
  • Tap Wrench Type
    Straight-handle Bar
  • Bar Wrench Overall Length
    275.0mm
    210.0mm
    175.0mm
    280.0mm
    150.0mm
  • MFR Part No.
    KEN-518-8500K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome