0
1
2

0-30-696 3.5M/12ft Galaxi E Tape W/Lock

Order Code: ZT1003125X

£5.99 Inc VAT (20%)


Description

This tape measure is handy for precise and easy measurements up to 5 metres or 16 feet. With a long-life Tylon coated blade and shock-resistant case, this tape measure is ready to take on any challenging environment. The tape measure is compact with a secure belt clip and cushioned grip will allow the user to always keep it handy and use it over long periods comfortably. The triple riveted true-zero hook allows for stability and accounts for internal and external measurements. The tape measure shows both metric and imperial measurements to class II accuracy to ensure you can measure how you need to with confidence.

Features and Benefits
• Tylon coated blade to increase durability longevity of the blade
• Shock-resistant case with cushioned grip to withstand minor drops and ensure comfortable handling
• Secure belt clip to always have the tape measure to hand
• Compact form to fit and take anywhere
• Class II accuracy to provide confidence in your measurements

Typical Applications
• Engineering
• Woodworking
• DIY
• Building/Construction
• Plumbing

See full description
Specifications for 0-30-696 3.5M/12ft Galaxi E Tape W/Lock
  • MFR Part No.
    0-30-696
  • Blade Width
    19mm
  • Blade Length
    5m
  • Product Type
    Pocket Tape
  • Series
    Tylon
  • Measurement Accuracy
    Class II
  • Blade Material
    Tylon
  • Frame Material
    ABS
  • Measurement Standard
    Metric and Imperial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome