0-33-720 5m Fat Max Tape
0
1
2
3
4
5
6
7

0-33-720 5m Fat Max Tape

Order Code: ZT1003138XCopy

£19.99 Inc VAT (20%)


Description

FatMax® Tape has been specially designed to prolong the blade life and offer easy reading.

Features and Benefits
• Mylar™ blade coating provides wear resistance of blade markings and greater durability for improved readability
• Blade Armor coating prolongs the life of the tape and reduces the risk of breakage by 90%
• Thermoplastic Blade Armor cover on the first 14cm for optimum protection to reduce the risk of breaking the tape by 95% and limits the wear
• Fexible elastomer case cover to offer comfort to the user
• Shock resistant casing for greater blade protection
• Hook grabs are specially designed on top, side or bottom for versatility
• Belt Clip to allow the tape to be easily stored close to hand
• Ergonomically shaped cushion grip to ensures a sturdy and slip-resistant hold for the user while also providing optimal comfort
• Centralised numbers offer easy readability for a more accurate measurement
• Rigid blade up to 3.5m, for ease of use as a single person

Typical Applications
• Construction
• DIY
• Woodworking
• Carpentry
• Engineering

See full description
Specifications for 0-33-720 5m Fat Max Tape
  • MFR Part No.
    0-33-720
  • Blade Length
    5m
  • Blade Width
    32mm
  • Product Type
    Pocket Tape
  • Special Features
    Belt Clip
    Cushion Grip
  • Blade Material
    Steel
  • Coating
    BladeArmor
  • Frame Material
    Plastic
    Rubber
  • Measurement Accuracy
    Class II
  • Measurement Standard
    Metric Only
  • Resistance Properties
    Abrasion-resistant
    Slip-resistant
  • Series
    FatMax