0
1
2
3
4

0-34-297 30m Closed Fibreglass Tape Measure

Order Code: ZT1003127X

£13.39 Inc VAT (20%)


Description

Closed case fibreglass long tape with 2-colour graduations - easy to read in all conditions. 26-strand 12mm wide blade ensures minimal stretching.
High impact ABS case - for strength.
The handle folds for storage, and the case is ventilated to enable easy cleaning.
Class III accuracy.

Specifications for 0-34-297 30m Closed Fibreglass Tape Measure
  • Resistance Properties
    UV-resistant
    Corrosion-resistant
  • Special Features
    Folding Crank Handle
    EEC Class III
    Folding End Hook
  • Frame Material
    ABS
  • MFR Part No.
    0-34-297
  • Coating
    PVC
  • Blade Width
    12.7mm
  • Measurement Standard
    Metric Only
  • Overall Depth
    160mm
  • Blade Length
    30m
  • Overall Width
    25mm
  • Product Type
    Surveyors Tape
  • Measurement Accuracy
    Class III
  • Blade Material
    Fibreglass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome