0
1
2
3
4

0-35-229 2m Plastic Folding Rule

Order Code: ZT1049327P

£10.99 Inc VAT (20%)


Description

Class III folding ruler made with hard-wearing plastic for long working life.

Features and Benefits
• Made using tough plastic for hardwearing use
• Designed with one bevelled edge and tipped ends for easy use
• Dilatation of measure 5 x 10 -5 mm
• The 10 folds neatly fold away for easy transportation and storage
• White plastic with red decimal figures for clear visibility
• 10-fold design to easily compact for easy storage and transportation
• Hollow rivets to allow flexible secure hold
• Joint designed with double spring and deep graduation for increased strength

Typical Applications
• Building
• Construction
• Everyday use

Notes
• ABS/11% fibreglass
• Class III

See full description
Specifications for 0-35-229 2m Plastic Folding Rule
  • Coating
    Fibreglass
  • Overall Width
    16mm
  • Blade Width
    16mm
  • Measurement Standard
    Metric
  • Special Features
    EEC Class III
  • Resistance Properties
    Waterproof
  • Graduations
    5 x 10 -5 mm
  • Frame Material
    ABS
  • Blade Length
    2m
  • MFR Part No.
    0-35-229
  • Material
    Plastic
  • Type
    Combination Square & Rule
  • Colour
    White
  • Features
    Folding

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome