0
1

42143 Quick-Switch Tape, Pocket Only

Order Code: ZT3380073S

£14.49 Inc VAT (20%)
£14.993% off


Description

The Guardian® single Quick-Switch® tape dock ensures that your tapes are always within arm's reach. With the Quick-Switch® system, you can securely transfer tapes from one user to another or from one hand to the other, all without the hassle of disconnecting the tool from an anchor. This hands-free operation allows for the controlled use of tools at a height, ensuring a 100% tie-off for the most secure tool transfer possible.

Features and Benefits
• Provides faster and more secure tape transfers compared to conventional tethers
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatique
• Each dock provides up to 6lbs of tool capacity for reliable strength

Typical Applications
• Construction
• General industry
• Transportation
• Utilities

Standards
• ANSI/ISEA 121-2018

Warnings
• Tether not included
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials

See full description
Specifications for 42143 Quick-Switch Tape, Pocket Only
  • Series
    Quick-Switch®
  • Type
    Tool Pocket
  • MFR Part No.
    42143
  • Material
    Plastic
    Ballistic Nylon
    POM Acetal
  • Maximum Working Capacity
    2.72kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome