428857 HD Tape Measure - 8m

Order Code: ZT3416968S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%


Description

Suitable for daily professional use.Highly durable rubberised ABS body designed for rigorous work.Fitted with 25mm wide nylon coated blade maximizing strength.Metric/Imperial rule with 16" and 19.2" stud centre marking for framing work.Class II accuracy.Features double edged end hook designed to grab on top or bottom for versatility.Cushioned grip for added comfort.Fitted with powerful double magnets, lanyard and belt clip.1 Yr guarantee.

See full description
Specifications for 428857 HD Tape Measure - 8m
  • Tape Length
    8m
  • Product Type
    Tape Measure
  • Blade Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome