5-33-891 FatMax XL Tape Rule 8m

Order Code: ZT1003126X

£23.99 Inc VAT (20%)


Description

Blade Armour coating on the first 150mm reduces the risk of breaking the tape by 95%
Cushion grip provides sturdy, slip-resistant hold
Huge blade stand out of almost 4 metres for easy one person measuring
32mm wide blade makes reading the numbers easy
Mylar® coated blade is up to 10 times more resistant to abrasion than normal lacquered blades
True zero end hook- moves to compensate for accurate inside and outside measurements
3 rivet end hook - 40% stronger than a 2 rivet hook construction
Specially designed hook grabs on side, tip or bottom for versatility

See full description
Specifications for 5-33-891 FatMax XL Tape Rule 8m
  • Measurement Standard
    Metric and Imperial
    Imperial
  • Blade Width
    32mm
  • Coating
    BladeArmor
  • Blade Length
    8m
  • MFR Part No.
    5-33-891
  • Blade Material
    Steel
  • Special Features
    Multi-direction Hook
    Belt Clip
  • Frame Material
    Chrome ABS
  • Measurement Accuracy
    Class II
  • Resistance Properties
    Abrasion-resistant
  • Product Type
    Heavy Duty Tape Measure
  • Series
    FATMAX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome