5m Kenlock Steel Tape Rule

Order Code: ZT1003106X

£1.59 Inc VAT (20%)
£1.9920% off
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%

Currently unavailable

Description

With spring assisted blade return. Self adjusting end hook for measuring internal and external readings. Metric and imperial readings. ABS casing with belt clip.

Specifications for 5m Kenlock Steel Tape Rule
  • Measurement Standard
    Metric
  • Overall Width
    70mm
  • Special Features
    Lanyard
    Lockable
    High-Visibility
    EEC Class II
    Spring Blade Return
    Belt Clip
  • Coating
    Lacquer
  • Frame Material
    ABS
  • Overall Depth
    34mm
  • Blade Width
    19mm
  • Blade Length
    5m
  • Graduations
    1/32in
  • Resistance Properties
    Corrosion-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome