0
1
2

5m x 25mm Nylon Tape with Magnetic Tip

Order Code: ZT2606555S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

5m Tape Measure
5m in length, 25mm width nylon coated blade with two strong magnets on tip. Impact resistant plastic housing with rubber outer cover. Thumb operated lock with belt clip on reverse

Specifications for 5m x 25mm Nylon Tape with Magnetic Tip
  • Product Type
    Tape Measure
  • Tape Length
    5m x 25mm
  • Length
    5m
  • Width
    25mm
  • Housing Material
    Impact Resistant Plastic
  • Blade Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome